Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond taper file mold and precision finishing phi 1mm

File Part Dimension (mm)
40
Outer Diameter (phi mm)
1
Overall Length (mm)
175
Grain Size
270
TRUSCO Part Number
430-6988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 TK-7 89609712 26.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products