Buy more than* S$200* and get FREE SHIPPING

Screw Pliers GT

5.00 (3)
Leading Edge Holding Part
phi3 to phi9.5
Tip Length (mm)
28
Point Diameter (mm)
17.5
Grip Diameter (phi mm)
54
Weight (g)
130
Overall Length (mm)
160
Thickness (mm)
8.5
TRUSCO Part Number
437-8229
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPZ-58 89611907 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
If every screw loosening operation fails, it is likely to fail.
5
From Japan
On 2016-01-13 11:20:14
Even if it is used by women, it is just right size and trusses also got it. There is a lack of strength of the armpit inevitably, + the probability that the screw will be licking is high, it is still a small period of purchase, but it is handy.
This review is about item#89611907.
Repair work
5
From Japan
On 2015-10-21 14:34:13
It is very handy to remove screws etc. which do not turn.
This review is about item#89611907.
Remove broken screw
5
From Japan
On 2015-07-21 19:03:44
I removed the screw which ruptures and broke. There were no lengths that could be held about 2 millimeters, but there was no problem. It was lightly broiled with oxygen and turned with Screw Zaurus, it was easy to disengage. Until now, I was doing with vice pliers, but my mouth opened and it did not turn around well.
This review is about item#89611907.

Related Products