Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Nozzle Length (mm) Scale Interval Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Material TRUSCO Part Number Accessories 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nozzle Length (mm) Scale Interval Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) Material TRUSCO Part Number Accessories 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 205 500mL 202x115x290 5 364 - 449-9859 - - 1pc 1 TP-5N 89612004 15.99 SGD
In stock
3-2712 85 250mL 145x90x210 2 140 Polyethylene (PE) 449-9841 Nozzle 4 1168 1PC 1 TP-2N 89611995 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
For US sales of enzyme concentrate (5 gallons) for subdivision
4
From Japan
On 2017-09-12 09:30:29
I bought a 5 liter can near the rectangular parallelepiped which is different from the one on the photo on this page. Although it is a very user-friendly product, there are 2 improvement desired parts. Despite being the best idea of ​​tying the nozzle to the main body the first point, there is no ingenuity in the holder part, and it is done with the paper tape sticking with the explanatory note of "nozzle installation drawing". You should put it in a holder that makes a constriction in the body. The second point is that there is no "inner lid (cap)" always attached to products of other companies. Again, in order to prevent liquid leakage I also want to attach a middle lid (cap). I think that you can sell more if these two points are improved. Thank you for your consideration.
This review is about item#89612004.
For mixing agricultural chemicals
1
From Japan
On 2017-06-12 06:53:02
250 ml scale can not be confirmed. Even if there are graduations, it is difficult to understand and it is difficult to use for mixing.
This review is about item#89611995.
RO water stock
3
From Japan
On 2016-10-10 17:13:08
Although the nozzle is removable type, the air hole is open in the middle, and you need to be careful about the direction and spill it. The nozzle of about 5 cm is somewhat cheaply hard enough to enter into the end. Since the handle part is also connected by the cavity, the contents will pass so dirt will accumulate and it will be impossible to clean.
This review is about item#89611995.
Compressor's water receptacle
4
From Japan
On 2015-07-16 16:21:53
I bought it because it was overflowing using 2 L container up to now. I wish I could have used a larger container.
This review is about item#89612004.

Related Products