Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Barrier Line

Tape Length (m)
5
Dimensions (Width W x Height H) (mm)
98x256
Weight (g)
280.6
...see all>
Product Options
ADD TO CART
Material (joint) Display Materials (tape) Material (Body) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (joint) Display Materials (tape) Material (Body) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PE (polyethylene) off-limits to danger PE (polyethylene) ABS resin Gray 452-4039 3 0602 3-0521 1PC 1 TCC-BR-2 89612311 37.99 SGD
In stock
- - - - - 452-4021 - - 1pc 1 TCC-BR-1 89612327 37.99 SGD
In stock
ADD TO CART

Related Products