Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin Vise

4.00 (1)
Compatible Size (mm)
0.1 to 3.2
Overall Length (mm)
98
Material
Body chuck cap: brass
TRUSCO Part Number
437-4223
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPVR-3.2 89613185 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling repair of plastic products
4
From Japan
On 2017-11-12 21:48:17
There are 4 types of collets, and the range of adaptation of the drill diameter is wide. It is better to be able to handle with one. However, it is hard to use a bit because it is a double head. When using it frequently, I think that it is easier to rotate one with only one side.
This review is about item#89613185.

Related Products