Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lobe Knob Nut

5.00 (3)
Heat-Resistant Temperature (deg C)
70
...see all>
Product Options
ADD TO CART
Screw Dimensions Outer Diameter (phi mm) Knob Height Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Depth (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Outer Diameter (phi mm) Knob Height Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Depth (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8x1.25 42 18 15.3 430-9286 1 1795 1-1698 (Screw) 10.0 Internal thread type 1PC 1 TFKN2-M8 89613237 2.99 SGD
In stock
M6x1.00 42 18 14.7 430-9278 - - - - 1pc 1 TFKN2-M6 89613221 2.99 SGD
In stock
M10x1.5 45 20 19.6 430-9294 - - - - 1pc 1 TFKN3-M10 89613246 3.99 SGD
In stock
M8x1.25 45 20 18.4 430-9308 - - - - 1pc 1 TFKN3-M8 89613255 3.99 SGD
In stock
M5x0.80 35 17 8.9 430-9251 - - - - 1pc 1 TFKN1-M5 89613203 1.99 SGD
In stock
M6x1.00 35 17 9.2 430-9260 - - - - 1pc 1 TFKN1-M6 89613212 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For carport's anti-snow net fixing
5
From Japan
On 2017-07-05 16:09:01
As for the addition of the LIXIL carport anti-snow net fixing nobunat. It is very handy at low price despite the same material size as the standard product.
This review is about item#89613212.
Used for fishing tackle
5
From Japan
On 2016-12-23 20:05:04
This size became out of stock at the home center, it was pretty cheaply available as I was looking for, and the comfort was also good. I will buy another size as soon as I need it.
This review is about item#89613203.
Drum Stand Adjustment Knob
5
From Japan
On 2016-11-11 02:38:41
The screws of the drum stand were broken, so I was looking for exactly the same things so I bought it. I think it is difficult to chafe thread because the solid material and the screw part are brass.
This review is about item#89613212.

Related Products