Buy more than* S$200* and get FREE SHIPPING

Lobe Knob Bolt

4.85 (13)
Heat-Resistant Temperature (deg C)
70
...see all>
Product Options
ADD TO CART
Knob Height Weight (g) Color TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knob Height Weight (g) Color TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Dimensions Outer Diameter (phi mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 10.6 Black 430-9111 Male Screw type 1 1795 1-1698 M5x0.80 35 20 1PC 1 TFKB1-M5X20 89613282 1.99 SGD
In stock
14 10.9 Black 430-9120 Male Screw type 1 1795 1-1698 M6x1.00 35 10 1PC 1 TFKB1-M6X10 89613291 1.99 SGD
In stock
16 25.1 Black 430-9197 Male Screw type 1 1795 1-1698 M8x1.25 42 30 1PC 1 TFKB2-M8X30 89613361 1.99 SGD
In stock
17 47.3 Black 430-9235 Male Screw type 1 1795 1-1698 M10x1.50 45 40 1PC 1 TFKB3-M10X40 89613404 3.99 SGD
In stock
14 9.3 Black 430-9090 Male Screw type 1 1795 1-1698 M5x0.80 35 10 1PC 1 TFKB1-M5X10 89613264 1.99 SGD
In stock
14 12.7 Black 430-9146 Male Screw type 1 1795 1-1698 M6x1.00 35 20 1PC 1 TFKB1-M6X20 89613316 1.99 SGD
In stock
17 42.5 Black 430-9227 Male Screw type 1 1795 1-1698 M10x1.50 45 30 1PC 1 TFKB3-M10X30 89613395 2.99 SGD
In stock
14 12.0 Black 430-9138 Male Screw type 1 1795 1-1698 M6x1.00 35 15 1PC 1 TFKB1-M6X15 89613307 1.99 SGD
In stock
14 14.6 Black 430-9154 Male Screw type 1 1795 1-1698 M6x1.00 35 30 1PC 1 TFKB1-M6X30 89613325 1.99 SGD
In stock
16 31.6 Black 430-9219 Male Screw type 1 1795 1-1698 M8x1.25 42 50 1PC 1 TFKB2-M8X50 89613386 1.99 SGD
In stock
16 18.8 - 430-9162 - - - M8x1.25 42 10 1pc 1 TFKB2-M8X10 89613334 1.99 SGD
In stock
16 20.3 - 430-9171 - - - M8x1.25 42 15 1pc 1 TFKB2-M8X15 89613343 1.99 SGD
In stock
16 28.0 - 430-9201 - - - M8x1.25 42 40 1pc 1 TFKB2-M8X40 89613377 2.99 SGD
In stock
14 9.8 - 430-9103 - - - M5x0.80 35 15 1pc 1 TFKB1-M5X15 89613273 1.99 SGD
In stock
16 21.8 - 430-9189 - - - M8x1.25 42 20 1pc 1 TFKB2-M8X20 89613352 1.99 SGD
In stock
17 52.5 - 430-9243 - - - M10x1.50 45 50 1pc 1 TFKB3-M10X50 89613413 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Parts of goods
5
From Japan
On 2017-12-25 10:38:45
Separately none It is saved because it deals with various items.
This review is about item#89613386.
Maintaining the combine
5
From Japan
On 2017-11-23 22:35:02
I did not find it in the home center, so I found the same thing.
This review is about item#89613307.
For mounting bike screen
5
From Japan
On 2017-11-22 16:45:01
We used hex hex wrench so far when cleaning the screen and adjusting the height, but it is easy to work with no tool after changing it.
This review is about item#89613325.
Connection of acrylic pipe
5
From Japan
On 2017-06-26 15:57:15
Without using bolt nuts, spanners, ratchets, you can quickly tighten the acrylic tube as it can be tightened by hand.
This review is about item#89613386.
Equipment installation
5
From Japan
On 2017-04-22 15:37:17
I got it because it was cheap and quickly available. I hope to work with you in the future
This review is about item#89613264.
Angle adjustment of rechargeable LED projector
5
From Japan
On 2016-12-05 20:00:27
Because the regular hexagon bolt was attached to the handheld rechargeable LED projector, it was very inconvenient when I wanted to change the angle. I loved this by loosening and tightening with a tool one by one, so I turned on this but I fixed / released properly smoothly and comfortably. The thing is solid and I am satisfied because I got it at this price. This time I bought M6 and M8 for small emitters and large emitters, but both are functioning without problem.
This review is about item#89613307.
Fixing knob for farm equipment (combine) cover
5
From Japan
On 2016-10-23 20:54:47
I was surprised by the same thing found on the net when the knob of the combine cover fixing was lost and it was troubled. It is rich in variety, is not it
This review is about item#89613307.
I will drop the knob
5
From Japan
On 2016-10-20 17:28:06
I am glad that the knob is dropped during work
This review is about item#89613343.
For desk height adjustment
5
From Japan
On 2016-08-21 23:48:24
Stability is outstanding as the knob is fixed
This review is about item#89613386.
Fixing bolt of ruler of woodworking machine
5
From Japan
On 2016-06-24 02:34:49
I replaced this with the ruler of the SFJ - 1300 and the fixing bolt of the panel saw ruler. Because it hurts and drops it while using it.
This review is about item#89613395.

Related Products