Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Broom Mop Holder

4.67 (6)
Depth (mm)
35
Height (mm)
50
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Abstract Accessories Maximum Working Load (kg) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Abstract Accessories Maximum Working Load (kg) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 450-7223 Hang-on-wall storage of mops and brooms. 4 1948 3-0961 Screws Three hanging Two screws 6 201 1PC 1 THMC3 89614271 13.99 SGD
In stock
490 450-7231 - - - - - - 10 335 1pc 1 THMC5 89614287 22.99 SGD
In stock
55 450-7215 - - - - - - 2 40 1pc 1 THMC 89614262 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Cleanliness of cleaners
5
From Japan
On 2018-04-24 19:20:38
I use it for storage of mops and broom, I can easily detach the handle even with one hand, and hold it firmly.
This review is about item#89614271.
Elementary school gym mop
4
From Japan
On 2018-03-07 07:29:44
The handle of the mock is thick, it is a shallow grip feeling when pinched. I think that the thickness of the handle of the mop was not written in the dimensions. But the initial purpose was achieved.
This review is about item#89614262.
Organizing tools with rod-shaped parts
5
From Japan
On 2017-09-10 13:10:16
Since it catches firmly from a thin one to a thick matter to some extent, I was able to use various ways. It is easy to use.
This review is about item#89614262.
Cleaning tool storage
4
From Japan
On 2017-06-12 14:01:01
Cospa is the highest I thought it was soft but can be used tough. Strictly speaking, since the mop will touch and dirty on the wall during storage, we will install a 100 mm spacer. I will buy a spacer if it is sold separately.
This review is about item#89614271.
I decided to pay five of the warehouse, the broom of the garage, the deck brush, the high branch cutting scissors, the wiper, the lake all at once in one wall of a 3-gauge width.
5
From Japan
On 2017-01-11 21:12:25
It was hanging on the wall of the warehouse so it was an obstacle to getting in and out of the car, but it felt very tightly fitted in a wall of a narrow width neatly.
This review is about item#89614262.
Hawking over
5
From Japan
On 2016-06-25 20:12:30
This is the best that is convenient and easy to use
This review is about item#89614262.

Related Products