Buy more than* S$200* and get FREE SHIPPING

Broom Dustpan Set

4.33 (3)
2015 Trusco Published Pages
4 1879
2014 TRUSCO Published Page
3-0899
Material (dustpan body)
Polypropylene (PP)
Material (backs)
Polyethylene (PE)
Material (Trim)
Allen fiber
Material (Handle Part)
Natural wood (polyethylene cover)
Depth (mm)
50
Weight (g)
300
Height (mm)
760
Width (mm)
240
TRUSCO Part Number
440-9671
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBAD-76 89614305 24.86 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For the cleaning of the bus-car
4
From Japan
On 2016-06-29 19:02:38
Broom and dustpan and easy-to-use have together in a compact.
This review is about item#89614305.
Cleaning after work
4
From Japan
On 2015-07-01 20:25:30
Firmly did make, without that hair fall out easily, it was easy to use. There was impression that wonder if a little stiff hair.
This review is about item#89614305.
Outside cleaning
5
From Japan
On 2015-04-20 08:34:53
Since the dustpan and broom can be put away in an integrated manner, location is also convenient not taken.
This review is about item#89614305.

Related Products