Buy more than* S$200* and get FREE SHIPPING

Microfiber Cloth

3.80 (5)
Mass (g /package)
200
Sheet Size (mm)
300x500
Weight (g)
200
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1956 3-0969 Blue Polyester, nylon 440-9761 1Bag(5Sheet) 1 TMFU-5-B 89614874 15.99 SGD
In stock
4 1956 3-0969 Green Polyester, nylon 440-9779 1Bag(5Sheet) 1 TMFU-5-GN 89614883 15.99 SGD
In stock
- - - - 440-9795 1bag(5sheet) 1 TMFU-5-P 89614892 15.99 SGD
In stock
- - - - 440-9787 1bag(5sheet) 1 TMFU-5-VI 89614901 14.99 SGD
In stock
- - - - 440-9752 1bag(5sheet) 1 TMFU-5-W 89614917 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Car car wash and wipe off.
5
From Japan
On 2017-11-21 18:42:06
Body washing car wash out very well, wax wiping is good.
This review is about item#89614901.
Wipe off the glass surface
4
From Japan
On 2017-04-28 15:09:49
It is very water-absorbing and I always repeat. We are using this product of TRUSCO as accessory cross which we are selling to customers.
This review is about item#89614874.
Wiping after car wash and wiping car wax
3
From Japan
On 2015-02-15 01:22:17
It is good for wiping car wax, but when used for wiping water droplet after car wash it is a feeling that water absorption is not good.
This review is about item#89614874.
Wiping after car wash and wiping car wax
3
From Japan
On 2015-02-15 01:21:46
It is good for wiping car wax, but when used for wiping water droplet after car wash it is a feeling that water absorption is not good.
This review is about item#89614874.
Use for maintenance coat of car
4
From Japan
On 2014-12-10 14:19:03
I hope that it will be a little bigger.
This review is about item#89614874.

Related Products