Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Stripper

5.00 (1)
2015 Trusco Published Pages
2 1004
2014 TRUSCO Published Page
2-0922
Compatible Electiric Wires
0.25 over 1.0mm single line
Weight (g)
150
Color
Black
Overall Length (mm)
165
TRUSCO Part Number
445-6874
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWS-2 89615836 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling custom equipment
5
From Japan
On 2017-11-06 23:26:42
The sharpness is also very good and the use impression is good. I like the price and reasonable price.
This review is about item#89615836.

Related Products