Buy more than* S$200* and get FREE SHIPPING

Crimp Pliers

3.00 (1)
Purpose
Crimp terminal of car maintenance and wiring terminal, etc., Crimp terminal of car maintenance and wiring terminal, etc.
Crimp Terminal Connection Range (mm2)
(For insulation terminal) 1.25,2,5.5 
Weight (g)
275
Overall Length (mm)
235
TRUSCO Part Number
445-5118
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAP-6 89616134 23.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Crimping of aluminum slave of thin wire rope (φ 1.5) and peeling of wire
3
From Japan
On 2016-12-23 21:40:53
I could buy it cheaply and I was satisfied with the aimed function. However, I can not say anything because I do not use other crimping pliers, but regrettable that the scratches that can be made on the aluminum slave after crimping are not good looking.
This review is about item#89616134.

Related Products