Buy more than* S$200* and get FREE SHIPPING

Pail Can Stand

5.00 (1)
Purpose
Storage of 18L drum, pail 18L and 20L.
2015 Trusco Published Pages
4 0775
2014 TRUSCO Published Page
3-2311
Dimensions (Depth (D) x Height (H)) (mm)
Shelf corresponding dimensions :( cans / pails 18L) 400 or more x440 or more, (pails 20L) 400 or more x445.5 more
Surface Processing
Baked melamine
Depth (mm)
400
Material (Body)
Steel
Height (mm)
217
Weight (kg)
4.5
Width (mm)
300
TRUSCO Part Number
450-2698
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KANP 89616807 86.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brake fluid stand
5
From Japan
On 2016-09-29 18:01:57
It is very convenient and easy to use. There are no improvement points.
This review is about item#89616807.

Related Products