Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Penetration Screw Type Knob

4.80 (5)
Heat-Resistant Temperature (deg C)
70
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Dimensions Depth (mm) Outer Diameter (phi mm) Knob Height Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Specification 2015 Trusco Published Pages 2014 TRUSCO Published Page Screw Dimensions Depth (mm) Outer Diameter (phi mm) Knob Height Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 433-3063 - - - M8x1.25 - 50 23.0 25.2 1pc 1 TPKN50-M8 89616974 3.99 SGD
In stock
- 433-3080 - - - M12x1.75 - 50 26.0 34.1 1pc 1 TPKN50-M12 89616956 3.99 SGD
In stock
- 433-3021 - - - M8x1.25 - 30 16.5 9.9 1pc 1 TPKN30-M8 89616913 2.99 SGD
In stock
- 433-3055 - - - M6x1.00 - 50 23.0 23.1 1pc 1 TPKN50-M6 89616965 3.99 SGD
In stock
Black 433-3012 Internal thread type 1 1794 1-1697 M6x1.00 (Screw) 5 30 16.5 7.9 1PC 1 TPKN30-M6 89616904 2.99 SGD
In stock
Black 433-3039 Internal thread type 1 1794 1-1697 M6x1.00 (Screw) 5 40 19.0 13.6 1PC 1 TPKN40-M6 89616922 2.99 SGD
In stock
Black 433-3047 Internal thread type 1 1794 1-1697 M8x1.25 (Screw) 6 40 19.0 15.5 1PC 1 TPKN40-M8 89616931 2.99 SGD
In stock
Black 433-3071 Internal thread type 1 1794 1-1697 M10x1.50 (Screw) 8 50 23.0 29.7 1PC 1 TPKN50-M10 89616947 3.99 SGD
In stock
Black 433-3004 Internal thread type 1 1794 1-1697 M5x0.80 (Screw) 4 30 16.5 7.0 1PC 1 TPKN30-M5 89616895 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Penetration knob nut order code / part number
5
From Japan
On 2018-04-15 03:14:23
Nut is iron. I wanted a stainless steel nut to do.
This review is about item#89616965.
Connect acrylic pipe
5
From Japan
On 2017-06-26 15:52:33
I used it to connect the flanges of acrylic pipe without using bolt nut. It does not use a spanner or ratchet, it is conveniently hand-tightened.
This review is about item#89616974.
Machine work
5
From Japan
On 2017-03-02 18:59:38
It is a product of size, comfort, price, satisfaction. I will repeat in the future.
This review is about item#89616913.
During wood work
5
From Japan
On 2016-08-14 22:30:36
Functionally, I am very satisfied.
This review is about item#89616904.
Change to the knob nut that tightens the tightening nut of the mikoshi pole without using the wrench
4
From Japan
On 2015-11-03 20:27:39
It does not hurt and it does not hurt even if a person hit it.
This review is about item#89616947.

Related Products