Buy more than* S$200* and get FREE SHIPPING

Round Die Diameter 25mm

4.00 (1)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Screw Type Number of Threads Weight (g) Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Processing Screw Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Screw Type Number of Threads Weight (g) Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Processing Screw Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1pc 1 T25D-1/8W40 89617044 29.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - 1pc 1 T25D-3/16W24 89617053 32.99 SGD
Shipped after 2018-01-22
25 W 12 25 9 Low alloy steel (SKS2) 424-9763 1 0412 1-0344 Whitworth screw W1/2 1PC 1 T25D-1/2W12 89617026 28.99 SGD
Shipped after 2018-01-22
25 W 18 25 9 Low alloy steel (SKS2) 424-9844 1 0412 1-0344 Whitworth screw W5/16 1PC 1 T25D-5/16W18 89617071 28.99 SGD
Shipped after 2018-01-22
25 W 20 25 9 - 424-9780 - - - W1/4 1pc 1 T25D-1/4W20 89617035 28.99 SGD
Shipped after 2018-01-26
25 W 16 25 9 - 424-9836 - - - W3/8 1pc 1 T25D-3/8W16 89617062 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of the cut bolt cut surface
4
From Japan
On 2015-07-08 17:04:54
It is a tool to be used by hand, but for convenience, it is used by an electric screwdriver. Although it is used outside the application, I expect that if the cutlery has more toughness.
This review is about item#89617062.

Related Products