Buy more than* S$200* and get FREE SHIPPING

Waterproof Sealing Tape

4.12 (8)
...see all
Product Options
ADD TO CART
Tape Width (mm) Color Dimensions (Width x Length L x Thickness)(mm) 2015 Trusco Published Pages Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Dimensions (Width x Length L x Thickness)(mm) 2015 Trusco Published Pages Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Tape Thickness (mm) Tape Length (m) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Black - 3 0762 54 3-1385 433-2962 4.6 Acrylic 20 2 Special foam rubber (EPDM) 1Roll 1 TWST-2010 89617123 6.11 SGD
In stock
10 Black - 3 0762 27 3-1385 433-2920 4.6 Acrylic 10 2 Special foam rubber (EPDM) 1Roll 1 TWST-1010 89617087 3.53 SGD
In stock
20 Black - 3 0762 54 3-1385 433-2946 4.6 Acrylic 10 2 Special foam rubber (EPDM) 1Roll 1 TWST-1020 89617105 6.26 SGD
In stock
50 Black - 3 0762 135 3-1385 433-2954 4.6 Acrylic 10 2 Special foam rubber (EPDM) 1Roll 1 TWST-1050 89617114 15.82 SGD
In stock
- - 10x2x15 - 37 - 783-1641 - - - - - 1roll 1 TWST-1510 49732043 5.63 SGD
Shipped after 2017-07-25
- - 10x2x15 - 185 - 783-1676 - - - - - 1roll 1 TWST-1550 49732077 23.35 SGD
Shipped after 2017-07-25
- - 10x2x15 - 75 - 783-1668 - - - - - 1roll 1 TWST-1520 49732068 14.05 SGD
Shipped after 2017-07-24
- - 10x2x15 - 55 - 783-1650 - - - - - 1roll 1 TWST-1515 49732052 11.66 SGD
Shipped after 2017-07-25
15 - - - 40 - 433-2938 4.6 - 10 2 - 1roll 1 TWST-1015 89617096 4.79 SGD
In stock
15 - - - 81 - 433-2971 4.6 - 20 2 - 1roll 1 TWST-2015 89617132 8.94 SGD
In stock
20 - - - 108 - 433-2989 4.6 - 20 2 - 1roll 1 TWST-2020 89617141 11.91 SGD
In stock
50 - - - 270 - 433-2997 4.6 - 20 2 - 1roll 1 TWST-2050 89617157 29.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Seawater enters near the sea at the time of a storm at the facility near the sea so it is used for the hanging side of door (door entrance)
5
From Japan
On 2017-06-11 15:23:07
Very easy to paste, I expect that the effect will be enough
This review is about item#89617096.
Automotive maintenance
5
From Japan
On 2017-04-30 00:02:42
It is repurchase. We have long term holding of gap of radiator & interior chatter
This review is about item#89617123.
Shutter gap
5
From Japan
On 2017-03-16 14:57:17
It is perfect for use in the gap of the surface under the shutter, the shutter is closed and the invasion of garbage is gone
This review is about item#89617141.
Shutter gap clearance
1
From Japan
On 2016-07-09 16:51:39
The material was softer than I thought it could not be used
This review is about item#89617141.
Clearance of machinery and equipment
5
From Japan
On 2016-07-02 07:41:01
It was convenient because each thickness is complete and it can be used according to the place of use. I do not know whether it can be developed on the material, but thought that it would be better if there was white etc.
This review is about item#89617087.
To fill the gap between the two wheel headlights and the cowl.
5
From Japan
On 2015-04-18 21:13:13
Since it is a material like a sponge, the place where the gap is narrow is crushed and closely adhered, so even with about pasting method, the patch gaps are buried and it is a satisfactory finish.
This review is about item#89617141.
Measures against air leakage
3
From Japan
On 2015-03-05 08:44:40
Somewhat better when compared with inexpensive goods. 30 mm width x 20 mm thickness may be available. Because 50 mm width is too high. Overall we will reduce price cut by about 20%.
This review is about item#89617141.
Car Audio
4
From Japan
On 2015-01-21 19:00:42
Compared with other products of the same size, there is no distinction in appearance, but this one is cheaper. However, this item is slightly thinner and inferior to elasticity.
This review is about item#89617105.

Related Products