Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Earplug Case

4.00 (3)
2015 Trusco Published Pages
3 0074
2014 TRUSCO Published Page
3-0067
Dimensions (Width W x Depth D x Height H) (mm)
32x28x46
Weight (g)
10
Material
Polypropylene (PP)
TRUSCO Part Number
445-5860
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMC-01 89618033 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Case is necessary considering sanitation
5
From Japan
On 2017-08-10 12:48:37
I purchased Kore which is not too small compared with other case size. To be honest, I want to prevent falling through the cord in the hole of the lid because the clip on the back is about omake. It corresponds to a thing with no extra parts in the type of earplug.
This review is about item#89618033.
For construction
4
From Japan
On 2016-06-28 09:49:43
The earplug was small, and it was convenient to have a case for it because it was likely to get involved when storing with another source with a string attached.
This review is about item#89618033.
For prevention / storage of earplugs
3
From Japan
On 2015-07-07 15:40:57
Although I do not have to bother to buy the money to buy it, it is thought that it may be good to buy the thing that comes with the case to the earplug body, but this product is unexpected, it is convenient. Although I think that it seems to be good even if bundling a ball chain or a cord that hangs at least, it is good impression that the goodness of division as saying that it is done freely according to each use situation is good.
This review is about item#89618033.

Related Products