Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly Can 2L

3.33 (3)
Capacity (L)
2
Depth (mm)
80
Weight (g)
109
Height (mm)
230
Width (mm)
120
Material
Polyethylene (PE)
TRUSCO Part Number
450-9722
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-2T 89618155 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Storage
4
From Japan
On 2017-04-17 09:39:01
Because it was cheaper than home center. It is a product as it is seen.
This review is about item#89618155.
Used as a dilution container
5
From Japan
On 2016-12-02 17:07:01
Compared with PET bottle, handle is attached, position is easy to use!
This review is about item#89618155.
Liquid container
1
From Japan
On 2015-12-09 10:11:10
The actual size of the container is different from the catalog value. Especially the thickness of the container. The actual container is much thicker than the catalog value.
This review is about item#89618155.

Related Products