Buy more than* S$200* and get FREE SHIPPING

Leg Cover

3.33 (3)
Purpose
To shade rain and snow of mud.?
civil engineering and building industry, Landscaping Services such as
2015 Trusco Published Pages
3 0149
2014 TRUSCO Published Page
3-0337
Mass (g/pair)
85
Overall Length (cm)
45
Color
Indigo
Finishing Material
Nylon surface aluminum coating
TRUSCO Part Number
441-8981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TLC-CLIG 89619013 17.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Snow removal
1
From Japan
On 2015-12-29 09:20:02
After purchasing both were for right foot. I sent it back and sent it back, but I have not heard anything for 10 days, it looks like I finally started moving from the inquiry! The response is bad and I received it directly from the manufacturer but there is no one apology!
This review is about item#89619013.
Mowing work
5
From Japan
On 2014-07-28 14:50:08
It is very comfortable.
This review is about item#89619013.
Foot protection and dirt prevention in parts maintenance
4
From Japan
On 2014-04-28 15:29:31
It was longer than I expected. It is the same as spats, but if you use a rubber band on the sole of the shoe, you feel like cutting off the rubber band weakly. Also, if you are wearing shoes on the sole of the foot, you can not cover the shoes unless you attach the base of the rubber band to the end of 4 to 5 cm above the hem at both ends, so dirt penetrates.
This review is about item#89619013.

Related Products