Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Cut Saw Spare Blade
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Replacement Blades
>
For Single Edged Saw
Cut Saw Spare Blade
TRUSCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
2015 Trusco Published Pages
3 1629
2014 TRUSCO Published Page
2-2327
TRUSCO Part Number
445-3921
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Sheet
1
TP-240K
89619442
5.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Cut Saw Spare Blade
TRUSCO
6.99 SGD
Cut Saw
TRUSCO
16.99 SGD
Lever Shears Parts Spring Washer
TRUSCO
5.99 SGD
Pruning Saw Spare Blade
Okada Hardware Mfg
7.99 SGD
(1)
Silver 30cm / 1 scale(with about 3cm equivalent scale) Combination
Shinwa Rules
37.99 SGD
Electric Works driver (magnet included)
TRUSCO
4.99
-
8.99 SGD
equal thickness Carpenter's Square (50cm scale 5 sun (1 sun about 30cm))
Tajima Tool
53.99 SGD
Carpenter's Square
Tajima Tool
25.99 SGD
FCH-20F, FCH-25 Chisels
FUJI INDUSTRIAL TECHNIQUE
18.99
-
36.99 SGD
Cut Saw Spare Blade
TRUSCO
7.99 SGD
Polishing Disk
TRUSCO
47.99 SGD
Thin foil nut insertion angle 12.7mm for impact
TONE (Maeda Metal Industries)
28.99
-
39.99 SGD
LIQUID RUBBER MOLD FRAME 19mm
castaldo
50.99 SGD
Buckling prevention material
FUSO-KASEI
41.99
-
83.99 SGD
(1)
Rust remover pad set
Handy Crown Corporation
16.99 SGD
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Replacement Blades
>
For Single Edged Saw
Related Products
TRUSCO
Top