Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide bar bullet type

5.00 (2)
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 TB3C060SL150 89622032 45.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TB3A030L75 89621971 21.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TB3C030S 89622014 27.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TB3C160S 89622111 77.99 SGD
Shipped after 2018-06-26
- - - - - - - 1pc 1 TB3C190 89622127 109.99 SGD
Shipped after 2018-06-26
- - - - - - - 1pc 1 TB3C190S 89622136 109.99 SGD
Shipped after 2018-06-26
- - - - - - - 1pc 1 TA3C160 89621953 109.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TA3C190 89621962 139.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TB3A031S 89621996 15.99 SGD
Shipped after 2018-06-25
- 40 436-4155 6 6 12.7 152.4 1pc 1 TB3C060L150 89622023 37.99 SGD
Shipped after 2018-06-25
- 71 436-4210 12.7 6 25 152.4 1pc 1 TB3C127L150 89622084 70.99 SGD
Shipped after 2018-06-25
17000 36 436-4198 11 6 25 45 1pc 1 TB3C110 89622066 46.99 SGD
Shipped after 2018-06-25
12000 68 436-4236 16 6 25 50 1pc 1 TB3C160 89622102 75.99 SGD
Shipped after 2018-06-25
20000 24 436-5691 9.5 6 19 45 1pc 1 TH3C095 89622145 45.99 SGD
Shipped after 2018-06-25
- 51 436-4171 9.5 6 19 152.4 1pc 1 TB3C095L150 89622041 47.99 SGD
Shipped after 2018-06-25
40000 6 436-4112 3 3 6 32 1pc 1 TB3A031 89621987 12.99 SGD
Shipped after 2018-06-25
39000 18 436-4139 3 6 12 38 1pc 1 TB3C030 89622005 25.99 SGD
Shipped after 2018-06-25
- 51 436-4180 9.5 6 19 152.4 1pc 1 TB3C095SL150 89622057 47.99 SGD
Shipped after 2018-06-26
15000 43 436-5704 12.7 6 25 45 1pc 1 TH3C127 89622154 65.99 SGD
Shipped after 2018-06-25
- - - - - - - 1pc 1 TB3C110S 89622075 48.99 SGD
Shipped after 2018-06-27
- - - - - - - 1pc 1 TB3C127SL150 89622093 72.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of metal plate
5
From Japan
On 2018-02-27 18:22:51
It is high but there is strength I recommend that it can be used still more It is still thought that this type of product is proportional to the amount and the product
This review is about item#89621971.
Deburring and polishing of delicate places
5
From Japan
On 2017-02-06 11:54:28
I used a grindstone type, but it is a change I thought it would be better if the lifetime got longer
This review is about item#89621987.

Related Products