Buy more than* S$200* and get FREE SHIPPING

Safety Glasses Clear

3.86 (7)
2015 Trusco Published Pages
3 0013
2014 TRUSCO Published Page
3-0027
Lens Thickness (mm)
2.1
Material (lens)
Polycarbonate
Standard Product
ANSI standard product (Z87.1)
Material (frame)
Polycarbonate
Lens Color
Clear
Weight (g)
26
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
445-6271 1Box(10PC) 1 TSG-300-10P 89623064 35.99 SGD
In stock
445-6262 1PC 1 TSG-300 89623055 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2016-11-11 18:40:26
We are using it for maintenance of automobiles. The degree of fit and clearness is no problem, dirt and scratches on the lens surface are cheap so we can disposal without heart. There is no saying if important eyes can protect at this price.
This review is about item#89623055.
It worked conveniently in the cleaning work of elementary school.
5
From Japan
On 2016-09-30 15:20:34
It was convenient for protecting eyes, such as pruning tree branches, in the cleaning work of children's elementary school. There was also sunglasses, but it is transparent so it can be used even at elementary school without any discomfort.
This review is about item#89623055.
When you ride a motorcycle at night
2
From Japan
On 2016-07-09 07:23:43
Although it does not actually run, the position of strings and nose rings do not match, it is about what it is made of about, it does not match with your face, it makes me feel a little down, I think whether it is for work as well.
This review is about item#89623055.
Eye protection during polishing operation
4
From Japan
On 2016-04-04 15:53:49
I bought it because cost performance was good. I was able to use it well for the price.
This review is about item#89623055.
Factory protection
5
From Japan
On 2016-03-07 10:55:10
I purchased it in a disposable sense, but it seems to be quite long to use.
This review is about item#89623055.
Tunnel inside and outside work
2
From Japan
On 2015-09-13 15:53:49
The view is clear and easy to see, but because it looks curved, it makes me feel a bit drunk and the side of the eyes becomes painful as the temple tightening is hard. Because it will cloud soon, anti-fogging before and during use is mandatory.
This review is about item#89623055.
Always
4
From Japan
On 2014-09-10 21:10:17
Quite
This review is about item#89623055.

Related Products