Buy more than* S$200* and get FREE SHIPPING

Waterproof Timer

4.00 (3)
Purpose
Time management of manufacture and work schedule, kitchen, etc., Time management of manufacture and work schedule, kitchen, etc.
2015 Trusco Published Pages
1 1182
2014 TRUSCO Published Page
1-1101
Minimum Timing
1sec
Maximum Timing
99min59sec
Dimensions (Vetical x Horizontal x Thickness) (mm)
82x92x17
Weight (g)
82
TRUSCO Part Number
452-4012
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTM-28 89625191 20.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Water injection of water.
2
From Japan
On 2017-03-15 22:03:46
Functionally, but we are very happy, in my case you have been working to put have in your pocket, so you will happening hinder the timer hits something in the pocket. I think that there is better to like something or locked lid.
This review is about item#89625191.
Time setting of work
5
From Japan
On 2017-01-06 01:17:47
Character is also big, and be sound division at the same timer, Toko is good that the battery of the place is Sawa in peace with wet hands as one of the AAA.
This review is about item#89625191.
Management of heating time
5
From Japan
On 2015-07-02 00:57:39
Sound is likely to hear big. Setup is simple. Numbers are easy-to-see.
This review is about item#89625191.

Related Products