Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips

2.00 (1)
2015 Trusco Published Pages
2 0715
2014 TRUSCO Published Page
2-0687
Cutting Ability (mm) Iron Plate
0.7
Cutting Ability (mm) Steel Plate
1.1
Materials (Blade)
Chromium-molybdenum steel
Cutting Edge
Bend left
Stainless Plate Cutting Capacity (mm)
0.53
Material (Grip)
PVC, thermoplastic rubber
Blade Length (mm)
48
Overall Length (mm)
270
TRUSCO Part Number
445-4014
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TGH-270FLL 89625252 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
2
From Japan
On 2014-09-01 16:51:15
Even though I think that power is powerful as being a long type, even cutting the same thing, I have the power to cut from a normal size scissors.
This review is about item#89625252.

Related Products