Buy more than* S$200* and get FREE SHIPPING

Tinner's Snips

2.00 (1)
2015 Trusco Published Pages
2 0716
2014 TRUSCO Published Page
2-0688
Cutting Ability (mm) Copper Plate
1.5
Cutting Ability (mm) Iron Plate
1.2
Stainless Plate Cutting Capacity (mm)
0.7
Blade Length (mm)
32
Type
Cutting edge left bend
Overall Length (mm)
185
Material
Blade portion (chromium-molybdenum steel), grip (PVC, thermoplastic rubber)
TRUSCO Part Number
445-6939
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TGH-180CL 89625286 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
2
From Japan
On 2014-07-30 18:19:07
Part of the scissors than I thought it was going to use in the main short Cutting of band iron disappointed ... can not be used to (1 cut at the cut) The length of the scissors part is also helpful they'll be displayed as item description.
This review is about item#89625286.

Related Products