Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Rethreading Die

4.67 (3)
...see all>
Product Options
ADD TO CART
Screw Type Number of Threads Weight (g) Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Designation of Screw Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Number of Threads Weight (g) Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nominal Designation of Screw Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UNC 20 10 6.3 Low alloy steel (SKS) 432-9368 1 0419 1-0348 1/4 15.0 1PC 1 TD6-1/4UNC20 89626153 27.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - 1pc 1 TD6-3/4UNC10 89626171 63.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-3/8UNC16 89626187 34.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - 1pc 1 TD6-5/16UNC18 89626196 31.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-5/8UNC11 89626205 53.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-7/16UNC14 89626214 33.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-7/8UNC9 89626223 77.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-9/16UNC12 89626232 49.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-1/2UNC13 89626144 40.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1pc 1 TD6-1UNC8 89626162 109.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fixed screws.
5
From Japan
On 2016-02-15 14:58:23
Because it is hexagonal, I did not need a handle and it was easy.
This review is about item#89626214.
Adjust screw thread for tripod
4
From Japan
On 2014-09-05 16:22:38
Easy to use. The price is also cheap. No complaints
This review is about item#89626153.
Screw mount correction
5
From Japan
On 2014-06-14 15:57:15
I used it to correct the shock absorber mount pin of American trailer! With the shape of this nut at a narrow place on the frame side it was possible to work smoothly with a ratchet wrench. I was saved because inch taps and dice were not quite selling roses! It will still be good if the price goes down a bit more!
This review is about item#89626144.

Related Products