Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Maximum Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Maximum Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 23 6.3 39.3 20 30 439-8882 0.785 1pc 1 EN1000008 89626756 5.99 SGD
In stock
M10 28 8 48.5 25 60 439-8891 1.47 1pc 1 EN1000010 89626765 5.99 SGD
In stock
M12 36 10 61.0 30 125 439-8904 2.16 1pc 1 EN1000012 89626774 5.99 SGD
In stock
M16 42 12.5 72 35 220 439-8912 4.41 1pc 1 EN1000016 89626783 9.99 SGD
In stock
M20 50 16 86 40 380 439-8921 6.18 1pc 1 EN1000020 89626792 15.99 SGD
In stock
- - - - - - - - 1pc 1 EN1000006 89626747 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-01-18 14:54:40
I was saved because I can not get it so easily
This review is about item#89626783.