Buy more than* S$200* and get FREE SHIPPING

Surface Protector Sheet

4.80 (5)
Tensile Strength (N/20mm)
70
Adhesive Force (N/10mm/Reference Value)
1.5
Adhesive Force (N/20mm)
3.0
Weather Resistance (S-W-M(h))
25
Tape Thickness (mm)
0.12
Extensibility (%)
220
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Power (N/10mm) Weight (kg) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Power (N/10mm) Weight (kg) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0772 3-1395 1.5 0.88 432-1260 Rubber-based Polyvinyl chloride (PVC) 100 White Surface protection adhesive film 1Roll 1 SPV-202 89629242 37.99 SGD
In stock
3 0772 3-1395 1.5 2.65 432-1286 Rubber-based Polyvinyl chloride (PVC) 300 White Surface protection adhesive film 1Roll 1 SPV-202 89629267 109.99 SGD
In stock
- - - - - Rubber-based Polyvinyl chloride (PVC) 1020 White Surface protection adhesive film 1Pack(2PC) 1 SPV-202 02341141 559.99 SGD
In stock
- - 1.5 1.77 432-1278 - - 200 - - 1roll 1 SPV-202 89629251 69.99 SGD
In stock
- - 1.5 4.40 432-1308 - - 500 - - 1roll 1 SPV-202 89629285 169.99 SGD
Shipped after 2018-02-01
- - 1.5 0.44 432-1294 - - 50 - - 1roll 1 SPV-202 89629276 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2017-09-19 13:35:14
In ordinary tapes, sticky substances remain when stripped, with complaints purchased, slightly higher but no problem level
This review is about item#89629276.
Automobile exterior
5
From Japan
On 2017-01-25 16:00:05
Used to hide temporary signs of sales vehicles. Although it is easy to peel off, adhesion is also strong, so I think that it can be used for many purposes.
Equipment nameplate curing
4
From Japan
On 2016-11-01 16:27:51
Conventionally, curing tape for painting was used, but it is in use as an alternative because it deteriorates quickly. It is solid, but peeling is easy. It is under observation what will happen in the future.
This review is about item#89629276.
Mirror surface stainless steel processing
5
From Japan
On 2016-09-03 11:38:56
I use it for mirror surface stainless steel protection. You can rest assured.
This review is about item#89629276.
Writing things pasted on products
5
From Japan
On 2014-10-29 13:26:38
It is handy because it is easy to remove.
This review is about item#89629276.

Related Products