Buy more than* S$200* and get FREE SHIPPING

Double-Sided Tape No.501K

5.00 (1)
Adhesive Power (N/10mm)
5.3
Tape Thickness (mm)
0.17
Tape Length (m)
20
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Base Material Color Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Base Material Color Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 436-2101 3 0705 3-1337 Acrylic Nonwoven fabric White 15 1Roll 1 501K-15 89629477 4.38 SGD
In stock
214 436-2144 - - - - - 40 1roll 1 501K-40 89629513 11.70 SGD
In stock
54 436-2098 - - - - - 10 1roll 1 501K-10 89629461 2.96 SGD
In stock
107 436-2110 - - - - - 20 1roll 1 501K-20 89629486 5.95 SGD
In stock
138 436-2128 - - - - - 25 1roll 1 501K-25 89629495 7.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Combined temporary tent fabric.
5
From Japan
On 2016-07-18 19:06:57
Get well when combined rent a tent fabric.
This review is about item#89629461.

Related Products