Buy more than* S$200* and get FREE SHIPPING

Sealing Foam Tape

5.00 (2)
Adhesive Force
6.5N/25mm
Length (m)
2
Weight (g)
26
Thickness (mm)
10
Width (mm)
30
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Adhesive Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
441-7577 Drafts, dust, and pollen protection. 3 0770 3-1392 Acrylic Gray 1PC 1 E0390 89630396 7.99 SGD
In stock
441-7585 - - - - - 1pc 1 E0391 89630405 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I filled the gap between the doors.
5
From Japan
On 2017-09-16 00:03:47
It is perfect. The door which had slightly drafty wind was restraining the draft wind firmly.
This review is about item#89630405.
Measures against clearance
5
From Japan
On 2015-12-11 01:58:41
I used it on the upper edge of the opening and closing door, but it is exactly the item of scales from the eyes.
This review is about item#89630405.

Related Products