Buy more than* S$200* and get FREE SHIPPING

Base Pin Top

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For wiring in equipment. 2.5mm pitch for wire-to-board connections.
2015 Trusco Published Pages
1 2414
2014 TRUSCO Published Page
1-2406
Withstand Voltage (V/min)
AC1500
Compatible Electric Wire Range AWG (#)
28-22
Mass (g /package)
30
Insulation Resistance (Mohm)
More than 500
Rated Current (A)
3
Dimensions A (mm)
5.0
Rated Voltage (V)
250
Operating Temperature Range (deg C)
Over 25 over +85 (including temperature rise value)
Number of Poles
3
Weight (g)
30
Finishing Material
Brass / copper base with tin-plated (reflow processing), Base: nylon 66 (UL94V over 0)
Shape
Top type
TRUSCO Part Number
436-1598
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 B3P-SHF-1AALFSN 89631166 18.02 SGD
In stock
ADD TO CART

Related Products