Buy more than* S$200* and get FREE SHIPPING

Push Button Switch 

2015 Trusco Published Pages
1 2450
2014 TRUSCO Published Page
1-2440
Current Capacity
(AC / DC common): AC125V over 3A, AC250V over 3A, DC30V over 3A
Panel mounting system
Screw mounting
Compatible Panel Thickness (mm)
2 - 6.5
Number of Circuit
2-pole double-throw (6P)
Functional Opreration
ON-(ON)
Contact Materials
Silver contact
Opreration
Operation weight: about 3mm
Mounting Hole Diameter (phi mm)
16
Button Color
Black
Terminal Shape
Solder / tab (# 110) the shared terminal
Contact Arrangement
2c
Operating Temperature Range (deg C)
-25 - +70
Type
Momentary type
Weight (g)
4.4
TRUSCO Part Number
438-5080
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP01-25CCKNS1K 89631236 10.02 SGD
In stock
ADD TO CART

Related Products