Buy more than* S$200* and get FREE SHIPPING

Umbrella Bags

4.44 (9)
Dimensions (Vetical x Horizontal) (mm)
750x120
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g /package) Type Color Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g /package) Type Color Thickness (mm) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2937 499.7 Heavyweight Transparency 0.030 Low density polyethylene (LLDPE) 433-1982 4 1508 1PC(100Sheet) 1 P-96 89631385 7.99 SGD
In stock
- 206.3 - - 0.012 - 433-1991 - 1copy(100sheet) 1 P-99 89631394 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Umbrella bag
5
From Japan
On 2017-10-23 22:35:01
Even as an umbrella mug, it is perfect for the heat. I also used it in the work, but it was helped by durability.
This review is about item#89631385.
It is used for long parts packaging.
5
From Japan
On 2017-10-09 09:34:01
I was worried about packing long parts of steel, but I saw this umbrella bag and thought that I could use this, I tried using it. It is useful because it is rust prevention by stopping with umbrella bag through the umbrella bag in the middle with a length of about 1,500 mm and tape in the middle.
This review is about item#89631385.
For experiment
3
From Japan
On 2017-08-19 11:47:51
I think that it is no problem as an umbrella bag, but because it is for children's experiments, it is hard to use that it is bent.
This review is about item#89631394.
For product packaging
5
From Japan
On 2016-07-12 12:30:07
I was looking for a plastic bag suitable for the product, but because it was not a standard, I came up with a casual bag I was saved with transparency
This review is about item#89631385.
Because our office is on the 4th floor, it is an indispensable item to prevent the floor of the elevator from accumulating water on the rainy day on rainy days.
4
From Japan
On 2015-12-10 17:02:17
I can wait for visitors with peace. However, the processing of the remaining bags is serious, can it be put out as general waste
This review is about item#89631385.
Umbrella storage in rainy weather
5
From Japan
On 2015-12-05 20:23:09
There are also many sheets, good without trouble such as leakage of water. I put in the air and tied, and as a result, almost no air leaked even a week later.
This review is about item#89631394.
fishing
4
From Japan
On 2015-11-01 18:47:29
You can divide the quantity.
This review is about item#89631394.
For sweets and regularly as an umbrella bag.
4
From Japan
On 2015-10-14 15:54:11
When I took out the bag, the side was peeling suddenly, and the thing I was surprised, it was surprised, but it was only one. I was relieved. I put sweets, candies, etc. After (* ^^ *), as an umbrella bag for disposable for cars, if it is a car, it will also be dusted, so it seems convenient.
This review is about item#89631394.
For packing the 24-inch or less bicycle front fender
5
From Japan
On 2015-09-16 21:41:15
I bought it for packing of long items. The thickness is just right. If it is longer it can be used for 26 inches too. Recently I have long umbrellas, so it will be helpful if I can choose the length.
This review is about item#89631385.

Related Products