Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

Compatible Hose Inner Diameter x Outer Diameter (mm)
15x20
Working Pressure (MPa)
0.3
Material
Frame Drum: Steel (SPC)
Specification
L1-type lever nozzle
...see all>
Product Options
ADD TO CART
Compatibale Tap Outer Diameter (mm) Compatible Hose Material (Hose) Depth (mm) Height (mm) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatibale Tap Outer Diameter (mm) Compatible Hose Material (Hose) Depth (mm) Height (mm) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 21m Vinylchloride(PVC) 429 405 Orange 7.9 352 453-8048 1PC 1 HSA-20N-O 86970152 189.99 SGD
Shipped after 2018-04-23
- 21m Vinyl chloride (PVC) 429 405 Green - 352 453-8030 1PC 1 HSA-20N-G 89633336 209.99 SGD
Shipped after 2018-04-23
- 41m Vinyl chloride (PVC) 472 476 Yellow - 428 453-8013 1PC 1 HLA-40N-Y 89633311 329.99 SGD
Shipped after 2018-04-23
- 41m Vinyl chloride (PVC) 472 476 Orange - 428 453-8005 1PC 1 HLA-40N-O 89633302 309.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products