Buy more than* S$200* and get FREE SHIPPING

G Rex 3 Black

4.33 (3)
2015 Trusco Published Pages
3 0481
2014 TRUSCO Published Page
3-0313
Material (toe core)
Made of steel
Material (inner)
Sweat hosiery
Load Limit (kN)
10
Foot Width
3E
Color
black
Material
rubber
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
710 18.4 26.5-27.0 441-3610 1Pair 1 GRK3-LL 89639234 61.99 SGD
In stock
640 17.0 24.5-25.0 441-3628 1Pair 1 GRK3-M 89639243 61.99 SGD
In stock
740 19.1 27.5-28.0 441-3598 1Pair 1 GRK3-3L 89639216 61.99 SGD
In stock
670 17.7 25.5-26.0 441-3601 1Pair 1 GRK3-L 89639225 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outside work in general
5
From Japan
On 2017-09-15 23:05:38
I long love it. I wore various manufacturers. However, G-Rex is the one that lasts for the longest and is safe for safety.
This review is about item#89639234.
Agricultural machinery washing car
5
From Japan
On 2017-03-12 15:40:30
Yes it is easy to take off. It is a very comfortable item.
This review is about item#89639225.
Shipboard loading and unloading
3
From Japan
On 2016-06-14 16:04:35
I am satisfied with the product, but the price seems to be high
This review is about item#89639216.

Related Products