Buy more than* S$200* and get FREE SHIPPING

Auto Multi Stripper

4.60 (10)
Purpose
For wiring work of machinery and motor vehicles maintenance, etc., For wiring work of machinery and motor vehicles maintenance, etc.
Compatible Electric Wire (mm2)
0.13 to 6
Weight (g)
340
Overall Length (mm)
200
TRUSCO Part Number
447-0672
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP707A-200 89640205 47.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Car of the electrical wiring
5
From Japan
On 2017-03-14 15:43:30
Very convenient. Interesting movement, very fun, I could easily clean scalping. A little heavy. . .
This review is about item#89640205.
When the wiring work
5
From Japan
On 2017-01-27 15:54:43
It is very convenient to use the lines of various thickness. Work is Hakadori.
This review is about item#89640205.
Maintenance of car
5
From Japan
On 2016-12-11 17:33:17
Easy-to-use and very convenient! Work to buy was a breeze. !
This review is about item#89640205.
Control panel assembly
5
From Japan
On 2016-07-22 15:19:46
I have a little sense of weight, but happy very easy to use.
This review is about item#89640205.
Using the car's wiring
5
From Japan
On 2016-06-16 15:35:37
Peeling of wiring, peeling the middle highest.
This review is about item#89640205.
Harness processing
5
From Japan
On 2016-03-11 16:04:53
Workability preeminent Cut surface of the coating is also surprisingly clean. How about durability?
This review is about item#89640205.
Power distribution work
5
From Japan
On 2016-01-10 21:20:07
Actual use is the future, but it is quite expected. I was looking for such a tool!
This review is about item#89640205.
Wiring work
4
From Japan
On 2015-12-22 23:08:49
It makes it easier to use them to create a little more lightweight
This review is about item#89640205.
Wiring of communication lines, connection work
2
From Japan
On 2015-12-16 10:08:06
Dirty will remain clamp marks on the coating after the strip, would contain the worst flaw. Toward way of covering dirty also, because it is felt that peel while forcibly pulling.
This review is about item#89640205.
Stripping the coating of wiring
5
From Japan
On 2015-11-24 12:14:13
This is good! To peel off the coating together also in pricewise at an affordable, the thickness of the line is also only sandwich without having to worry about! Workability went up dramatically.
This review is about item#89640205.

Related Products