Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Stripper Crimper

4.50 (12)
...see all>
Product Options
ADD TO CART
Crimp Terminal Connection Range (mm2) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Crimp Terminal Connection Range (mm2) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2-0935 447-9971 1PC 1 FA102 89640424 27.99 SGD
Shipped after 2018-06-25
- - 2-0941 447-9963 1PC 1 FA101 89640415 27.99 SGD
Shipped after 2018-06-25
- - 2-0942 449-9981 1PC 1 FA105 89640451 31.99 SGD
Shipped after 2018-06-25
- - 2-0940 447-9998 1PC 1 FA104 89640442 31.99 SGD
Shipped after 2018-06-25
1.25,2,5.5 225 2-0943 447-9980 1PC 1 FA103 89640433 27.99 SGD
Shipped after 2018-06-25
1.25,2,5.5 225 - 449-9999 1PC 1 FA106 89640467 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Car wiring work
4
From Japan
On 2018-02-26 16:18:07
Since Faston terminal crimping is on the back side, it is fine for minutes to prepare, but when working in a narrow car, it was better for you to be at the tip. I tried to exchange it but I am using it as it is. The tool itself has thickness as well, crimping can also be reliably made than the previous one.
This review is about item#89640451.
Automotive electrical equipment etc.
4
From Japan
On 2018-02-15 17:13:20
I want multiple functions, carefully selected this type. The feeling of use was satisfactory, the working efficiency improved. The difficulty is that the Faston terminal crimping part is on the grip side It is difficult to get between the bundled wires when connecting in the car. The tip was the best in the Faston Department. Next, when Faston terminal crimping is done, since the upper and lower gaps are large, it will be finished very neatly without over tightening if it is specified wire size, but because the condition of tightening can be adjusted by the grip strength, the narrow gap was good Wonder.
This review is about item#89640451.
When mounting electronic components
5
From Japan
On 2018-02-13 10:34:11
Easy when peeling the wiring covering! ! When installing the terminal, the grip is slightly softened, so it will not hurt even if you grasp it with a guitar and it's the best.
This review is about item#89640433.
Assembling the machine
3
From Japan
On 2018-02-01 21:17:40
It is inappropriate for a full-fledged electric shop. Machinery shop handles crimping wire by repair etc, and bolts can be cut so it is useful for business trip.
This review is about item#89640424.
Crimp of Faston (open barrel) terminal
5
From Japan
On 2017-07-07 13:23:25
Body and grip are both thick, and when it comes with quality feeling, it is equivalent to Kunipex, and unlike Knipex, it is JIS wire size standard so it can be used without resistance. Just because I used it, the finish of Faston crimping is not a thing to be able to do well suddenly, but I feel like I'm caught clapping as much as pliers are solid. The part of the wire stop is also not shameful like a cheap piece, the blade is properly sharpened and it can be cut well (I will not use it). Although there is weight compared to cheap pliers, it is not a thing to carry, so it can not be said to be a minus point.
This review is about item#89640433.
For easy repair
4
From Japan
On 2017-06-03 11:56:59
Because it is a versatile type, it has various functions and is convenient. The stripper was also usable normally. However, cutting of the screw may be due to how to put power and cutting length, but there was a thing that can not be used as a screw as it is after cutting. I managed to do something if I cut off the cutting plane again. But basically I am satisfied.
This review is about item#89640467.
Car repair
5
From Japan
On 2017-01-12 21:08:19
I think that the thickness is firmer than the products of other manufacturers in the same price range and the usability is good.
This review is about item#89640433.
Car electrical equipment
5
From Japan
On 2016-04-13 16:04:58
It is the difference of the clouds with the tools of the super cheap set items that I used until then. There are only manufacturers such as nippers and the wire cut part is enough to cut a copy sheet as "one piece". I got lost as to Kunipex, but listening to the story that domestically produced tools are clearely crimped if it is a Japanese standard terminal, I chose this, but it is perfectly satisfactory. This is a satisfactory item.
Push
5
From Japan
On 2016-02-02 17:36:29
Last moment
This review is about item#89640467.
Wiring work
5
From Japan
On 2016-01-17 21:27:09
The frequency of use was not so many, so we used cheap ones, but when we purchased and picked it up in various ways, it was surprisingly easy to use and the working time was shortened. Fuji arrow good! It is!
This review is about item#89640451.

Related Products