Buy more than* S$200* and get FREE SHIPPING

Plus Screwdrivers

5.00 (3)
Purpose
For import assembly furniture, snowboard binding, PC, automotive interior, etc., For import assembly furniture, snowboard binding, PC, automotive interior, etc.
Material (Grip)
Resin
Material (Shaft)
Chrome Bana juice-time steel / black point
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Grip Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Grip Diameter (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
163.3 275 8 438-7678 - PZ No.3 36 150 1PC 1 S-903 PZ3-150 89640792 14.99 SGD
In stock
106.6 210 6.4 438-7660 2-0342 PZ No.2 34 100 1PC 1 S-903 PZ2-100 89640783 10.99 SGD
In stock
75 175 5.5 438-7651 2-0342 PZ No.1 30 75 1PC 1 S-903 PZ1-75 89640774 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of ski binding
5
From Japan
On 2017-05-30 22:54:55
Used for adjusting and mounting the ski binding. With the Phillips screwdriver, torque up to this point can not be told. Tip shape is no problem at all, grip is also very easy to use. It is highly recommended for alpine racers that frequently adjust bindings.
This review is about item#89640792.
Maintenance of Rover Mini
5
From Japan
On 2017-04-03 21:22:49
It firmly fits into a positive drive screw and is easy to use.
This review is about item#89640774.
Mounting mountain ski binding
5
From Japan
On 2014-12-25 17:59:13
I have used 1 of the Phillips screwdriver to install the binding that I was cheating and deceiving, I tried scraping the head of the driver 1, although I did not finish it up very well, I made it to this driver, no, no, it is perfect for the screw It feels good to bite each other. Because it is a dedicated driver, it is a matter of course if we say the abridgement. Bessel also knows the name and the quality is reliable.
This review is about item#89640792.

Related Products