Buy more than* S$200* and get FREE SHIPPING

Safety Square Duckboard

Purpose
Such as the locker room, shower room, washroom.
2015 Trusco Published Pages
4 2094
2014 TRUSCO Published Page
3-1036
Weight (g)
580
Color
Blue
Thickness (mm)
40
Width (mm)
300
Length (mm)
300
Material
Polypropylene (PP)
TRUSCO Part Number
449-7287
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 430-0200 89644746 26.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products