Buy more than* S$200* and get FREE SHIPPING

Dial Indicator, Small

Mitutoyo Part Number
1003T
2015 Trusco Published Pages
1 0909
Back Cover Specification
With ear gold
Long Needle 1 Turn (mm)
1
Minimum Display (mm)
0.01
Compatible Shaft Diameter (phi mm)
8
Scale Specification
0-50-0
Measuring Force (N)
1.4 or less
Scale
0-50-0
Scale Interval (mm)
0.01
Measuring Range (mm)
0-4
Weight (g)
60
TRUSCO Part Number
452-3857
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 89644895 79.99 SGD
In stock
ADD TO CART

Related Products