Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves

5.00 (3)
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Gauge Cut Resistance TRUSCO Part Number Color (wrist Part) Specification Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Weight (g) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Cut Resistance TRUSCO Part Number Color (wrist Part) Specification Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Weight (g) 2015 Trusco Published Pages Size 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 gauge seamless knitted Level 3 (EN388) 447-7677 Ash Cut resistant level: 3(EN388) 20 Polyurethane 7.6 24.0 50 3 0384 L 3-0209 Ash 1Pair 1 CUT GUARD130 L 89668591 14.99 SGD
In stock
13 gauge seamless knitted Level 3 (EN388) 447-7693 Green Cut resistant level: 3(EN388) 18 Polyurethane 7.3 23.0 40 3 0384 M 3-0209 Green 1Pair 1 CUT GUARD130 M 89668616 14.99 SGD
In stock
- - 447-7707 - - 18 - 7.0 21.5 36 - S - - 1pair 1 CUT GUARD130 S 89668625 14.99 SGD
In stock
- - 447-7685 - - 20 - 8.0 25.0 52 - LL - - 1pair 1 CUT GUARD130 LL 89668607 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 10:46:29
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#89668591.
Do-it-yourself
5
From Japan
On 2017-07-15 22:12:23
I am surprised that the accuracy is high for the price. The function of cut wound is also sufficient.
This review is about item#89668591.
Cutter cutting operation
5
From Japan
On 2016-12-10 14:53:31
Cutting work We have worn gloves and have cut wounds. Since then, necessities
This review is about item#89668607.

Related Products