Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages Pressure-resistance Load (kN) 2014 TRUSCO Published Page Size (cm) Material (toe core) Material (bottom) Material (Upper) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages Pressure-resistance Load (kN) 2014 TRUSCO Published Page Size (cm) Material (toe core) Material (bottom) Material (Upper) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 4.5+/-0.04 - 30 - - - 1pair 1 SL-603P-5-30.0 48942635 89.99 SGD
Shipped after 2018-06-25
- - - - - 4.5+/-0.04 - 29 - - - 1pair 1 SL-603P-5-29.0 48942626 89.99 SGD
Shipped after 2018-06-25
- - - - - 4.5+/-0.04 - 23 - - - 1pair 1 SL-603P-5-23.0 48942617 89.99 SGD
Shipped after 2018-06-25
- - - - - 4.5+/-0.04 - 22 - - - 1pair 1 SL-603P-5-22.0 48942592 89.99 SGD
Shipped after 2018-06-25
- - - - - 4.5+/-0.04 - 22.5 - - - 1pair 1 SL-603P-5-22.5 48942608 89.99 SGD
Shipped after 2018-06-25
JSAA B species certification 760 black 447-8339 3 0447 4.5+/-0.1 3-0275 25 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-25.0 89668792 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 780 black 447-8347 3 0447 4.5+/-0.1 3-0275 25.5 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-25.5 89668801 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 700 black 447-8304 3 0447 4.5+/-0.1 3-0275 23.5 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-23.5 89668765 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 720 black 447-8312 3 0447 4.5+/-0.1 3-0275 24 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-24.0 89668774 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 740 black 447-8321 3 0447 4.5+/-0.1 3-0275 24.5 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-24.5 89668783 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 800 black 447-8355 3 0447 4.5+/-0.1 3-0275 26 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-26.0 89668817 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 820 black 447-8363 3 0447 4.5+/-0.1 3-0275 26.5 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-26.5 89668826 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 880 black 447-8398 3 0447 4.5+/-0.1 3-0275 28 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-28.0 89668853 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 840 black 447-8371 3 0447 4.5+/-0.1 3-0275 27 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-27.0 89668835 89.99 SGD
Shipped after 2018-06-20
JSAA B species certification 860 black 447-8380 3 0447 4.5+/-0.1 3-0275 27.5 resin EVA / synthetic rubber Synthetic leather / mesh 1Pair 1 SL-603P-5-27.5 89668844 89.99 SGD
Shipped after 2018-06-20
ADD TO CART

Related Products