Buy more than* S$200* and get FREE SHIPPING

Inner Cap

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
3 0069
2014 TRUSCO Published Page
3-0059
Compatible Head Circumference (cm)
53-62
Dimensions (Length L x Width W x Height H) (mm)
201x174x100
Weight (g)
85
Size
One-size-fits-all
Color
Black
Material
Polyethylene
TRUSCO Part Number
445-2518
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 INC-100B BK 89668896 9.77 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I will use it as a safety cap for my bicycle.
5
From Japan
On 2017-04-17 09:53:29
My husband is a little big head size, and for a bicycle safety cap on the market it is a bit cramped at L size and I can not cover my head completely. This hat inner cap comes with a band, so you can adjust the size, so we look for commercially available larger caps and use it in combination.
This review is about item#89668896.
For sailing aboard
4
From Japan
On 2017-02-16 07:38:56
An ordinary hat becomes a little safe. Although I do not know the effect, I can relieve a bit because I often get a boom hit.
This review is about item#89668896.
Used for helmets when planting trees
2
From Japan
On 2017-01-18 17:23:37
Although it is suitable from the price, it was a cha chi for the Midori security.
This review is about item#89668896.
Head protection during light work
5
From Japan
On 2016-06-23 10:55:24
It is a good product, which is very well thought out shape so that it can be mounted inside the so-called work cap or baseball cap. Excessive expectations are prohibited as it is not a product to say in comparison with general helmet and protection performance. . Although it is with a band, this one has no effect as I thought, the installation of chin strap is realistic.
This review is about item#89668896.
Factory light work
3
From Japan
On 2015-06-20 21:44:29
I thought the band would be useful for fixing, but it was not so. Again, you need a corrugated string or a suitable buckle. Price, function are not complaints because it is reasonable.
This review is about item#89668896.

Related Products