Buy more than* S$200* and get FREE SHIPPING

High pressure for the pressure regulator

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Flow Rate (Nm3/h)
140
Maximum Working Pressure (MPa)
3
Weight (kg)
2.1
TRUSCO Part Number
434-6700
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 YR-5061V 89672527 519.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In situ test of geological survey
5
From Japan
On 2018-04-03 17:28:38
It is easy to use and very good. Reliability seems to be high. The price is also satisfactory.
This review is about item#89672527.
For nitrogen cylinders used in equipment associated with the plant
5
From Japan
On 2015-08-26 10:36:51
It is used for 15 mpa 7 m 3 nitrogen cylinder. The range of the primary pressure gauge and the secondary pressure gauge is also exactly good, with an outlet valve also easy to use. Since the exit female screw is also the most used size, there was no need for anything besides this regulator. The price is also reasonable and 10% discount is applied and it is satisfactory.
This review is about item#89672527.

Related Products