Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Spin

4.00 (3)
Purpose
For drainage pipe cleaning, For drainage pipe cleaning
2015 Trusco Published Pages
2 1153
2014 TRUSCO Published Page
2-1056
Cleaning Tube Diameter (mm)
19-50
Power
Manual
Functions
With automatic feed function
Wire Length (m)
7.6 (cleaning distance)
Depth (mm)
200
Height (mm)
200
Weight (kg)
2.7
Width (mm)
350
TRUSCO Part Number
433-1257
Accessories
Wire (mmxm): 6x7.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 41408 89678531 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Removal of drain pipe
4
From Japan
On 2018-05-31 09:50:06
The power spin that I used before was missing, I had purchased it because I was in trouble without finding it. The price is reasonable and easy to use.
This review is about item#89678531.
Store Kitchen Drainage Tube
4
From Japan
On 2018-02-01 04:13:55
I used it by connecting it to an electric drill on hand, but it was truly heavy. I remembered that the opinion that the stationary type was easier was in other reviews. However, there are conveniences for carrying and keeping, so I want to close my eyes. I wanted it to be shaped to change the shape of the wire tip as an accessory. The automatic feed function is useful
This review is about item#89678531.
Used for washroom, water distribution pipe of bath
4
From Japan
On 2016-01-13 16:28:50
It is easy to use by automatic feeding. With this price, I think that it is good to be able to use it with the feet attached at a fixed place.
This review is about item#89678531.

Related Products