Buy more than* S$200* and get FREE SHIPPING

Fluorine resin (FEP) tube

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Vacuum Pressure (kPa)
-100
Overall Length (m)
5
...see all>
Product Options
ADD TO CART
Minimum Mounting Radius (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Mounting Radius (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 47 12x9.0 560 442-8021 1pc 1 SET1290-5-C 89682214 109.99 SGD
In stock
180 94 16x13.0 735 442-8030 1pc 1 SET1613-5-C 89682223 179.99 SGD
Shipped after 2018-05-23
30 14 6x4.0 180 442-7971 1pc 1 SET0640-5-C 89682162 34.99 SGD
In stock
20 14 4x2.5 90 442-7963 1pc 1 SET0425-5-C 89682153 20.99 SGD
In stock
60 40 10x7.5 390 442-7998 1pc 1 SET1075-5-C 89682187 73.99 SGD
In stock
55 27 8x6.0 250 442-7980 1pc 1 SET0860-5-C 89682171 48.99 SGD
In stock
100 50 10x8.0 310 442-8005 1pc 1 SET1080-5-C 89682196 59.99 SGD
In stock
150 67 12x10.0 380 442-8013 1pc 1 SET1210-5-C 89682205 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chemical line
3
From Japan
On 2017-10-25 17:53:39
When connecting with a tightening joint, it becomes considerably loose after the second time and you are worried about leakage. Originally I know that, but in PU it's totally no problem with repeated use ...
This review is about item#89682171.
Used to extend LCMS exhaust line
5
From Japan
On 2017-03-18 21:11:38
Because it is a fluororesin (FEP) tube, it is quite excellent in chemical resistance use. Although it is rigid, it is the first candidate when using chemicals
This review is about item#89682205.

Related Products