Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) 2015 Trusco Published Pages Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Fluid Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Tube Outside Diameter (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2015 Trusco Published Pages Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Fluid Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Vacuum Pressure (kPa) Tube Outside Diameter (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 1 1542 Polybutylene terephthalate (PBT) 1-1424 442-6363 Air 0 over 60 (with no freezing) 6x6 - - - - 1PC 1 CVLU6-6 89682415 9.99 SGD
In stock
5.9 - PBT - 442-6355 - - - -100 4 1 2 1pc 1 CVLU4-4 89682406 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for co 2 addition to aquarium
5
From Japan
On 2018-05-09 18:12:03
It was totally useless for the aquarium backflow prevention valve, so we installed it additionally. Since the water level of the valve counter does not fluctuate, it is well understood that it works securely, and I am very satisfied.
This review is about item#89682415.
Co2 of aquatic plants
1
From Japan
On 2017-09-22 21:07:23
I bought it as a check valve, but the water will go through, is it only air?
This review is about item#89682415.
Sending the original air of ozone with an extremely low pressure pump.
5
From Japan
On 2017-09-13 14:36:24
I am using trouble frequently without trouble. I like low pressure operation.
This review is about item#89682406.
Replacement of PCV attached to the secondary side ventilation hose of the car (temporary until a genuine check valve comes)
5
From Japan
On 2017-07-01 07:05:13
It is not clear because it is not compared with Pisco's check valve of normal specification, but it can operate with considerably low pressure (both positive pressure and negative pressure). Although it is not a regular usage method, I used it as a substitute until a genuine product arrives by connecting it with a 6 mm air hose with a copper pipe.
This review is about item#89682415.
Carbonation piping
3
From Japan
On 2016-08-11 21:56:03
I hope the total length is a little short.
This review is about item#89682415.
Connection around the high-pressure cylinder
5
From Japan
On 2015-02-17 14:47:28
It is very easy to use and works reliably. Although it has a mark attached at the time of connection, I felt that it was more reliable to connect IN and OUT display.
This review is about item#89682415.

Related Products