Buy more than* S$200* and get FREE SHIPPING

Absorbent Chamois Cloth

4.70 (10)
Caution
Though this product gets hard when it dries, it gets soft when is is soaked in water or tepid water. Do not use it while it gets hard by drying.
Purpose
To wipe water drops. To wipe car body and water drops on the window glass.
Width (mm)
430
Length (mm)
690
Weight (g)
200
Size
Large
Material
Material: PVA sponge 
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 439-0083 1PC 1 L301-B 89683447 21.99 SGD
Shipped after 2018-06-28
Pink 439-0091 1PC 1 L301-P 89683456 21.99 SGD
In stock
Yellow 439-0105 1PC 1 L301-Y 89683465 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2018-05-08 14:55:51
I used various colors such as leather, synthetic, but this size of this absorbent cloth is my favorite. Absorbency, durability, satisfactory. I have purchased repeat.
This review is about item#89683447.
When car wash
5
From Japan
On 2018-01-24 06:35:39
Absorbency is also good, there is no sense of getting caught at wiping and it is useful in large format
This review is about item#89683447.
Wipe up after car wash
5
From Japan
On 2017-08-18 06:58:53
It is used for wiping water drops after washing with hand washing and high pressure washing machine. It also has durability and can be wiped off well. For car body, for windows etc, it is used according to color and size.
This review is about item#89683465.
To car wash.
5
From Japan
On 2016-09-29 19:01:55
I used various manufacturers but Kore is easiest to use and lasts long.
This review is about item#89683447.
Washing when car wash
4
From Japan
On 2016-07-05 11:08:31
I tried several kinds of water wiping cloths, but I think that this product is suitable for me. The upper half of the body is new and the lower half is old. However, this cloth is better when using a little, better at the time of wiping, slipperiness and easiness of squeezing than at the beginning.
This review is about item#89683456.
car wash
5
From Japan
On 2016-06-13 13:14:34
I tried various kinds, but there are no more items in usability & water absorption! It was much bigger than I thought so it was large, so it can be cut in half and it is very affordable. I am very satisfied! It is! It is!
This review is about item#89683447.
car wash
3
From Japan
On 2016-03-28 10:51:13
I tried purchasing it, but the size is too big and it is hard to use.
This review is about item#89683447.
car wash
5
From Japan
On 2015-06-03 14:35:32
There are various kinds of this, but this is the most water absorbing and good
This review is about item#89683447.
Wipe up car wash
5
From Japan
On 2015-05-29 19:21:24
Originally I wanted a large size, but I did not sell it so I bought it. Sucking is also good, easy to use.
This review is about item#89683456.
Garage in rainy day
5
From Japan
On 2015-04-29 14:50:21
The raindrop will quickly disappear. As a child, my father used it.
This review is about item#89683456.

Related Products