Buy more than* S$200* and get FREE SHIPPING

Magnet Pocket V-cut

4.00 (1)
Purpose
In the office, stores, home.
2015 Trusco Published Pages
4 1745
2014 TRUSCO Published Page
2-3159
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
257x61x270
Number of Pockets
3
Storage Number of Sheets
(Each pocket) A4 paper about 300 pieces, about 40 envelopes, about 50 postcards
Withstand Load (kg)
3
Weight (g)
520
TRUSCO Part Number
447-3060
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVBK-WSG 89686563 17.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sectoral post rack
4
From Japan
On 2016-03-11 14:49:09
Since I was using previously, it was added. A4 storage bags of gore (with string) does not enter. It is durable and long-lasting. Partition that divided the postcards and letters also effective.
This review is about item#89686563.

Related Products