Buy more than* S$200* and get FREE SHIPPING

Strand/Single Wire Connector

4.75 (4)
Purpose
For connection and branching of the wire.
2015 Trusco Published Pages
1 2378
2014 TRUSCO Published Page
1 over 2373 maker jewel
Wire Length(mm)
10
Compatible Electric Wire Range Stranded Conductor (mm2)
0.08-3.5
Compatible Electric Wire Range Solid Conductor (mm)
Phi0.65 over 2.0
Rated Voltage (V)
300(20A)
Material
66 nylon
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Mass (g/pack) Wire Gateway Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Mass (g/pack) Wire Gateway Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.7 437-6315 30.70 2 1Pack(10PC) 1 WF-2-PK 89687446 -
Discontinued
[x]
33.9 437-6323 33.90 3 1Pack(8PC) 1 WF-3-PK 89687455 -
Discontinued
[x]
32.95 437-6331 32.95 5 1Pack(5PC) 1 WF-5-PK 89687464 -
Discontinued
[x]
ADD TO CART

Related Products